
4 1/2-inch (114 mm) STEEL BEAST Diamond Blade for Metal
Mfr # 932171
Zoro # G601974936
product price: $17.69
/eaKey Features
Outside Diameter
Yes
Weight
0.3500
Finish
Metal
Inside Diameter
Yes
Depth
0.08 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932171
Zoro #
G601974936
UPC #
066366932171
Country of Origin
China
Dimensions
Outside Diameter
Yes
Inside Diameter
Yes
Depth
0.08 in
Thickness
0.08 in
Overall Width
4.5 in
Width
4.5 in
Length
4.5 in
Overall Length
4.5 in
Details
Weight
0.3500
Finish
Metal
Material
Diamond
Application
- Angle iron
- Steel stud
- Rebar
- Steel tube
- Cast iron
- Copper tube
- Threaded rod
- Stainless steel
- Aluminum
Application Surface
Metal
Color
Metal
Abrasive Material
Diamond
Description
MIBRO's Steel Beast diamond blade has electroplated diamonds evenly distributed along the cutting edge. Diamond cutting wheels last up to 75 times longer than standard bonded abrasive wheels increasing productivity and minimizing downtime. These dry cutting wheels cut most types of metal including thin stainless steel, steel, cast iron, copper, and aluminum. The wheel diameter does not change with use ensuring better control and precision. Solid steel body construction is strong, rigid, and safe giving very accurate cuts. The Steel Beast generates less dust and sparking and does not wear like bonded abrasive wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.