
4 1/2-inch (114 mm) Type 29 60 Grit Metal Grinding Edge Flap Disc
Mfr # 969281
Zoro # G802446492
product price: $10.99
/eaKey Features
Overall Diameter
4-1/2 in
Connector Size
0.88 in
Abrasive Material
Zirconium Oxide
Grit
60
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
969281
Zoro #
G802446492
UPC #
66366969283
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Connector Size
0.88 in
Depth
1 in
Outside Diameter
Yes
Thickness
1 in
Overall Width
4.5 in
Length
4.5 in
Overall Length
4.5 in
Width
4.5 in
Inside Diameter
Yes
Details
Abrasive Material
Zirconium Oxide
Grit
60
Color
Black
Material
Metal
Application
The edge is particularly useful in getting into tight spaces and sanding small areas without damaging adjacent material.
Arbor
0.88 in
Finish
Black
Weight
0.2300
Material Application
Metal
Description
The Edge Flap Disc is ideal for finishing fillet welds in tight places. The premium zirconium oxide grit sandpaper creates a smooth consistent finish and is able to grind on the bottom, top, and edge of the disc. The edge is particularly useful in getting into tight spaces and sanding small areas without damaging adjacent material. The wheel shape is type 29 which has a slight angle/conical shape which is better for aggressive grinding, shaping, and contouring of surfaces. This style of disc is best used at a 15° to 25° angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.