
4 1/2-inch (114 mm) Type 29 60 Grit Metal Grinding Vision Flap Disc
Mfr # 969121
Zoro # G202446481
product price:Â $8.19
/eaKey Features
Overall Diameter
4-1/2 in
Connector Size
0.88 in
Abrasive Material
Zirconium Oxide
Grit
60
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
969121
Zoro #
G202446481
UPC #
066366969122
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Connector Size
0.88 in
Inside Diameter
Yes
Overall Width
4.5 in
Length
4.5 in
Overall Length
4.5 in
Thickness
1 in
Depth
1 in
Width
4.5 in
Outside Diameter
Yes
Details
Abrasive Material
Zirconium Oxide
Grit
60
Color
Blue
Finish
Blue
Material
Metal
Application
Ideal for finishing spot welds, the increased visibility prevents excess grinding increasing productivity.
Weight
0.2300
Arbor
0.88 in
Material Application
Metal
Description
The Vision Disc is ideal for final precision finishing. The ability to see through the blade as it works allows for precise grinding. The premium zirconium oxide grit sandpaper removes material quickly and precisely. Ideal for finishing spot welds, the increased visibility prevents excess grinding increasing productivity. More airflow over the disc reduces heat buildup reducing the risk of material discoloration due to excessive heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.