4-inch (102 mm) Continuous Rim Turbo Diamond Blade for Metal

  • Mfr # 937181

  • Zoro # G001974888


product price: $9.99
/ea

Key Features

Finish
Metal
Overall Width
4 in
Application
- For use on harder materials such as granite, marble, and stone, to reduce chipping - Wet or dry cutting
Width
4 in
Color
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937181
Zoro #
G001974888
UPC #
066366937183
Country of Origin
China

Dimensions

Overall Width
4 in
Width
4 in
Inside Diameter
Yes
Outside Diameter
Yes
Length
4 in
Thickness
0.08 in
Depth
0.08 in
Overall Length
4 in

Details

Finish
Metal
Application
- For use on harder materials such as granite, marble, and stone, to reduce chipping - Wet or dry cutting
Color
Metal
Application Surface
Metal
Material
Diamond
Abrasive Material
Diamond
Weight
0.2900

Description

Diamond blades are the choice of professionals when cutting masonry, tile, or stone. Synthetic industrial diamonds are carefully selected and bonded to a metal blade body for superior cut performance and service life. Continuous rim turbo diamond blades offer aggressive cutting action with a smooth quality cut. A continuous rim turbo blade can be used for either dry or wet cutting. The blade offers a faster cut, longer life, and consistent cut depth as the blade does not wear like bonded abrasives. A continuous rim turbo blade offers aggressive dry or wet cutting and should be used on harder materials such as granite, marble, and stone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.