Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(46-Piece) Titanium Nitride Coated Tap, Die, and Drill Set

  • Mfr # 301380BLUE

  • Zoro # G301974908


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel, Titanium Nitride
Includes
Set includes the necessary tap wrench and die holder to ensure accurate threading. - Dies: 6-32NC, 8-32NC, 10-24NC, 1/4 in (6.35 mm)-20NC, 5/16 in (7.94 mm)-18NC, 3/8 in (9.53 mm)-16NC, 1/2 in (12.7 mm)-13NC, 10-32NF, 1/4 in (6.35 mm)-28NF, 5/16 in (7.94 mm)-24NF, 3/8 in (9.53 mm)-24NF, 7/16 in (11.11 mm)-20NF, 1/2 in (12.7 mm)-20NF, 1/8 in (3.18 mm)-27NPT - Taps: 6-32NC, 8-32NC, 10-24NC, 1/4 in (6.35 mm)-20NC, 5/16 in (7.94 mm)-18NC, 3/8 in (9.53 mm)-16NC, 1/2 in (12.7 mm)-13NC, 10-32NF, 1/4 in (6.35 mm)-28NF, 5/16 in (7.94 mm)-24NF, 3/8 in (9.53 mm)-24NF, 7/16 in (11.11 mm)-20NF, 1/2 in (12.7 mm)-20NF, 1/8 in (3.18 mm)-27NPT - Titanium-coated drill bits: #36, #29, #25, #7, F, 5/16 in (7.94 mm), 27/64 in (10.72 mm), #21, #3, I, 21/64 in (8.33 mm), 25/64 (9.92 mm), 29/64 in (11.51 mm) - Adjustable tap wrench: 1/8 in (3.18 mm) to 1/2 in (12.7 mm) - Tap wrench: T-handle - Die holder: 1 in (25.4 mm) hex
Overall Height
1.88 in
Finish
Steel
Application
Taps are used to make internal threads to accept a screw or bolt. Dies are used to make external threads to accept a nut.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301380BLUE
Zoro #
G301974908
UPC #
66366301380
Country of Origin
China

Dimensions

Overall Height
1.88 in
Width
11.75 in
Inside Diameter
Yes
Outside Diameter
Yes
Length
13.63 in
Height
1.88 in
Overall Width
11.75 in
Overall Length
13.63 in

Details

Material
Tool Steel, Titanium Nitride
Includes
Set includes the necessary tap wrench and die holder to ensure accurate threading. - Dies: 6-32NC, 8-32NC, 10-24NC, 1/4 in (6.35 mm)-20NC, 5/16 in (7.94 mm)-18NC, 3/8 in (9.53 mm)-16NC, 1/2 in (12.7 mm)-13NC, 10-32NF, 1/4 in (6.35 mm)-28NF, 5/16 in (7.94 mm)-24NF, 3/8 in (9.53 mm)-24NF, 7/16 in (11.11 mm)-20NF, 1/2 in (12.7 mm)-20NF, 1/8 in (3.18 mm)-27NPT - Taps: 6-32NC, 8-32NC, 10-24NC, 1/4 in (6.35 mm)-20NC, 5/16 in (7.94 mm)-18NC, 3/8 in (9.53 mm)-16NC, 1/2 in (12.7 mm)-13NC, 10-32NF, 1/4 in (6.35 mm)-28NF, 5/16 in (7.94 mm)-24NF, 3/8 in (9.53 mm)-24NF, 7/16 in (11.11 mm)-20NF, 1/2 in (12.7 mm)-20NF, 1/8 in (3.18 mm)-27NPT - Titanium-coated drill bits: #36, #29, #25, #7, F, 5/16 in (7.94 mm), 27/64 in (10.72 mm), #21, #3, I, 21/64 in (8.33 mm), 25/64 (9.92 mm), 29/64 in (11.51 mm) - Adjustable tap wrench: 1/8 in (3.18 mm) to 1/2 in (12.7 mm) - Tap wrench: T-handle - Die holder: 1 in (25.4 mm) hex
Finish
Steel
Application
Taps are used to make internal threads to accept a screw or bolt. Dies are used to make external threads to accept a nut.
Thread Type
NC (USS) National Coarse, NF (SAE) National Fine, NPT National Pipe Taper
Color
Steel
Weight
4.4700

Description

This comprehensive tap, die, and drill bit set includes the most popular NC, NF, and NPT tap and die sizes and the appropriate sized drill bit to ensure accurate threading when using a tap. Taps are used to make internal threads to accept a screw of bolt. Dies are used to make external threads to accept a nut. Made from quality tool steel with a titanium nitride coating, these taps, dies, and drill bits have a smooth friction reducing surface for ease of operation. Set includes the necessary tap wrench and die holder to ensure accurate threading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.