
5 1/16-inch (128 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull
Mfr # BP8189128195
Zoro # G503501148
product price:Â $10.39
/ea
Sold in multiples of 2 for $20.78
Key Features
Material
Metal
Length
5.51 in
Width
0.47 in
Outer Mounting Hole Ctr. to Ctr.
5.04 in
Includes
8/32 (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP8189128195
Zoro #
G503501148
UPC #
773199719519
Country of Origin
China
Dimensions
Length
5.51 in
Width
0.47 in
Depth
1.1 in
Details
Color
Brushed Nickel_Brushed Nickel
Material
Metal
Outer Mounting Hole Ctr. to Ctr.
5.04 in
Includes
8/32 (Included)
Description
This arched rectangular pull with beveled contours will add a touch of sophistication to furniture and cabinetry. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.