
5 1/16-inch (128 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull
Mfr # BP7350128CHBRZ
Zoro # G803501039
product price:Â $6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Material
Zamak
Length
6.61 in
Width
0.24 in
Outer Mounting Hole Ctr. to Ctr.
5.04 in
Includes
8/32 (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP7350128CHBRZ
Zoro #
G803501039
UPC #
773199719298
Country of Origin
China
Dimensions
Length
6.61 in
Width
0.24 in
Depth
1.1 in
Details
Color
Champagne Bronze_Champagne Bronze
Material
Zamak
Outer Mounting Hole Ctr. to Ctr.
5.04 in
Includes
8/32 (Included)
Description
This unique combination pull features a slender handle, rounded corners, and a wide base to add the perfect touch to any modern kitchen or bathroom. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.