
5 1/16-inch (128 mm) Center to Center Chrome Contemporary Edge Pull
Mfr # BP9696128140
Zoro # G703500972
product price: $12.49
/eaKey Features
Material
Aluminum
Length
5.83 in
Width
0.79 in
Outer Mounting Hole Ctr. to Ctr.
5.04 in
Includes
Wood Screw (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP9696128140
Zoro #
G703500972
UPC #
773199702573
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.83 in
Width
0.79 in
Depth
1.73 in
Details
Color
Chrome_Chrome
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
5.04 in
Includes
Wood Screw (Included)
Description
Contemporary Richelieu pull with metal edge. No need to shape your drawer fronts, these pulls will work like a charm! Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.