Zoro Homepage

5-inch (127 mm) Bi-Metal Hole Saw

  • Mfr # 925091

  • Zoro # G401974976


product price: $23.19
/ea

Key Features

Application
4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. Wood Wood composites Wood with embedded nails Plywood Fiberglass
Inside Diameter
Yes
Overall Width
5 in
Weight
1.5300
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925091
Zoro #
G401974976
UPC #
066366925098
Country of Origin
China

Dimensions

Inside Diameter
Yes
Overall Width
5 in
Overall Length
5 in
Outside Diameter
Yes
Height
2 in
Length
5 in
Width
5 in
Depth
1.75
Overall Height
2 in

Details

Application
4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. Wood Wood composites Wood with embedded nails Plywood Fiberglass
Weight
1.5300
Color
White
Finish
White
Material
Bi-Metal

Description

MIBRO's bi-metal hole saws are manufactured with a heavy-duty backing plate for superior rigidity. M3 high-speed steel heat-treated teeth are electron-beam welded to the blade body for strength and consistent blade hardness. 4/6 variable tooth pitch gives efficient and safe cutting of metal, plastic, and wood. EZE SlotTM allows for quick and easy removal of the largest plugs. Our stepped slot gives leverage just where you need it for easy plug removal and our 1 3/4 in (45 mm) cutting depth cuts through a 2 in (51 mm) x 4 in (102 mm) surface in one pass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.