
Reciprocating Saw Blade Set, Bi-Metal, 12 in, 5-Piece, for Wood and Branches
Mfr # 812690
Zoro # G601969024
product price:Â $29.19
/eaKey Features
Length
12 in
Material
Bi-Metal
Weight
0.5500
Depth
max 0.13 in
Overall Length
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
812690
Zoro #
G601969024
UPC #
66366812695
Country of Origin
China
Dimensions
Length
12 in
Depth
max 0.13 in
Overall Length
12 in
Thickness
0.13
Overall Width
1 in
Inside Diameter
Yes
Width
1 in
Outside Diameter
Yes
Blade Width
1 in
Details
Material
Bi-Metal
Weight
0.5500
Application
Wood, Branches
Features
Fast
Finish
Metal
Color
Metal
Description
The RICHELIEU - 812690 is a reciprocating saw blade for cutting wood and branches. It is made of bi-metal and measures 12 in overall length with a 1 in width and 0.13 in thickness. The blade has feature designation: Fast and a metal finish.
Key Features:
- Application: Wood, Branches.
- Material: Bi-Metal.
- Overall length: 12 in.
- Width: 1 in.
- Thickness: 0.13 in.
- Finish: Metal.
- Feature designation: Fast.
- Weight: 0.5500.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.