(5-Piece) 6-inch (152 mm) Bi-Metal Reciprocating Saw Blade Set

  • Mfr # 812770

  • Zoro # G801969022


product price:  $13.39
/ea

Key Features

Length
6 in
Material
Bi-Metal
Inside Diameter
Yes
Depth
max 0.13 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812770
Zoro #
G801969022
UPC #
66366812770
Country of Origin
China

Dimensions

Length
6 in
Inside Diameter
Yes
Depth
max 0.13 in
Overall Length
6 in
Width
1 in
Thickness
0.13
Outside Diameter
Yes
Overall Width
1 in
Blade Width
1 in

Details

Material
Bi-Metal
Features
1/8 in (3.18 mm) to 1/4 in (6.35 mm) Thick
Weight
0.1900
Finish
Metal
Color
Metal
Application
Wood, Plastic

Description

The RICHELIEU - 812770 is a 6 in reciprocating saw blade for use on wood and plastic. It is made of bi-metal and has a 1 in blade width with a maximum thickness of 0.13 in. The listed feature indicates compatibility with material thicknesses from 1/8 in (3.18 mm) to 1/4 in (6.35 mm).

Key Features:

  • Application: Wood, Plastic.
  • Material: Bi-metal.
  • Blade length: 6 in overall length.
  • Blade width: 1 in.
  • Thickness: 0.13 in max.
  • Compatible with material thicknesses from 1/8 in (3.18 mm) to 1/4 in (6.35 mm).
  • Finish: Metal.
  • Weight: 0.1900.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.