Reciprocating Saw Blade Set, Bi-Metal, 6 in, 5-Piece, for Wood and Plastic

  • Mfr # 812990

  • Zoro # G501969025


product price:  $13.59
/ea

Key Features

Length
6 in
Material
Bi-Metal
Overall Width
1 in
Outside Diameter
Yes
Depth
max 0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812990
Zoro #
G501969025
UPC #
66366812992
Country of Origin
China

Dimensions

Length
6 in
Overall Width
1 in
Outside Diameter
Yes
Depth
max 0.13 in
Overall Length
6 in
Inside Diameter
Yes
Thickness
0.13
Width
1 in
Blade Width
1 in

Details

Material
Bi-Metal
Weight
0.1900
Finish
Metal
Application
Wood, Plastic
Features
1/8 in (3.18) - 3/16 in (4.76 mm) Thick
Color
Metal

Description

The RICHELIEU - 812990 is a 6 in reciprocating saw blade for cutting wood and plastic. It is made of bi-metal and has a 1 in blade width with a maximum thickness of 0.13 in. The blade is listed for material thicknesses from 1/8 in (3.18 mm) to 3/16 in (4.76 mm).

Key Features:

  • Application: wood and plastic.
  • Material: bi-metal.
  • Blade length: 6 in overall length.
  • Blade width: 1 in.
  • Thickness: 0.13 in maximum.
  • Listed material thickness range: 1/8 in (3.18 mm) to 3/16 in (4.76 mm).
  • Finish: metal.
  • Weight: 0.1900.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.