
Reciprocating Saw Blade Set, Bi-Metal, Fast Cut, 8 in, 5-Piece
Mfr # 813340
Zoro # G701969023
product price:Â $16.99
/eaKey Features
Length
8 in
Material
Bi-Metal
Color
Metal
Weight
0.3100
Features
Fast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
813340
Zoro #
G701969023
UPC #
66366813340
Country of Origin
China
Dimensions
Length
8 in
Outside Diameter
Yes
Width
1 in
Overall Length
8 in
Depth
max 0.13 in
Overall Width
1 in
Inside Diameter
Yes
Thickness
0.13
Blade Width
1 in
Details
Material
Bi-Metal
Color
Metal
Weight
0.3100
Features
Fast
Application
Wood, Plastic
Finish
Metal
Description
The RICHELIEU - 813340 is a reciprocating saw blade for cutting wood and plastic. It is made of bi-metal and measures 8 in overall length by 1 in width, with a maximum thickness of 0.13 in.
Key Features:
- Application: wood and plastic.
- Material: bi-metal.
- Overall length: 8 in.
- Width: 1 in.
- Maximum thickness: 0.13 in.
- Finish: metal.
- Weight: 0.3100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.