
(5-Piece) 9-inch (229 mm) Bi-Metal Reciprocating Saw Blade Set
Mfr # 812100
Zoro # G901969021
product price: $21.50
/eaKey Features
Length
9 in
Material
Bi-Metal
Depth
max 0.13 in
Overall Length
9 in
Features
Fast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
812100
Zoro #
G901969021
UPC #
66366812107
Country of Origin
China
Dimensions
Length
9 in
Depth
max 0.13 in
Overall Length
9 in
Inside Diameter
Yes
Width
1 in
Thickness
0.13
Outside Diameter
Yes
Overall Width
1 in
Blade Width
1 in
Details
Material
Bi-Metal
Features
Fast
Finish
Metal
Color
Metal
Weight
0.4000
Application
Wood, Plastic
Description
The RICHELIEU - 812100 is a reciprocating saw blade for cutting wood and plastic. It is made of bi-metal and measures 9 in overall length by 1 in width, with a thickness of 0.13 in. The blade has a metal finish.
Key Features:
- Application: Wood, Plastic.
- Material: Bi-Metal.
- Overall length: 9 in.
- Blade width: 1 in.
- Thickness: 0.13 in.
- Finish: Metal.
- Weight: 0.4000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.