Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(5-Piece) Carbon Steel Hole Saw Set

  • Mfr # 988091

  • Zoro # G701974904


product price: $9.69
/ea

Key Features

Includes
Carbon steel hole saws: 1 1/4 in (31.75 mm), 1 1/2 in (38.1 mm), 2 in (50.8 mm), 2 1/8 in (53.98 mm). Hole saw mandrel.
Depth
0.75
Finish
Black
Overall Width
4.38 in
Overall Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988091
Zoro #
G701974904
UPC #
66366988093
Country of Origin
China

Dimensions

Depth
0.75
Overall Width
4.38 in
Overall Length
5.75 in
Inside Diameter
Yes
Width
4.38 in
Outside Diameter
Yes
Cut Diameter
1.25 in to 2.13 in
Overall Height
2.13 in
Length
5.75 in
Height
2.13 in

Details

Includes
Carbon steel hole saws: 1 1/4 in (31.75 mm), 1 1/2 in (38.1 mm), 2 in (50.8 mm), 2 1/8 in (53.98 mm). Hole saw mandrel.
Finish
Black
Material
Carbon Steel
Application
For use on hardwoods, softwoods, and wood composite products.
Color
Black
Weight
0.5200

Description

Economical hole saw for use on hardwoods, softwoods, and wood composite products. Cutting depth of 3/4 in (19 mm). Made with carbon steel. Includes the pilot drill and mandrel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.