
(5-Piece) Rotary Percussion Masonry Drill Bit Set
Mfr # 895240
Zoro # G101974948
product price: $13.39
/eaKey Features
Overall Length
6.75 in
Includes
Drill bits: 1/8 in (3.17 mm), 3/16 in (4.76 mm), 1/4 in (6.35 mm), 5/16 in (7.93 mm), 3/8 in (9.52 mm)
Material
Steel
Weight
0.2800
Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
895240
Zoro #
G101974948
UPC #
066366895247
Country of Origin
China
Dimensions
Overall Length
6.75 in
Outside Diameter
Yes
Overall Width
2.63 in
Width
2.63 in
Overall Height
0.81 in
Height
0.81 in
Inside Diameter
Yes
Length
6.75 in
Details
Includes
Drill bits: 1/8 in (3.17 mm), 3/16 in (4.76 mm), 1/4 in (6.35 mm), 5/16 in (7.93 mm), 3/8 in (9.52 mm)
Material
Steel
Weight
0.2800
Finish
Steel
Application
Excellent for drilling brick, stone, damp and dry masonry, and concrete.
Color
Steel
Description
The Rotary Percussion Masonry Drill Bit Set includes five bits with a durable carbide tip that has a negative angle tip geometry to withstand the impact of rotary percussion drilling in brick, stone, damp and dry masonry, and concrete. The carbide tip has been secured to the drill bit body with premium brazing material for maximum durability. The L-shaped flutes efficiently remove drilling debris, helping the bit run cooler. Not recommended for drilling into glass and ceramics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.