Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(5-Piece) Spiral Flute Screw Extractor Kit

  • Mfr # 155120BLUE

  • Zoro # G401974983


product price: $12.89
/ea

Key Features

Material
Steel
Includes
Includes five extractors capable of removing screws from 1/8 in (3.18 mm) to 3/4 in (19.05 mm). #1: 1/8 in (3.18 mm) to 1/4 in (6.35 mm) #2: 1/4 in (6.35 mm) to 5/16 in (7.94 mm) #3: 5/16 in (7.94 mm) to 7/16 in (11.11 mm) #4: 7/16 in (11.11 mm) to 9/16 in (14.29 mm) #5: 9/16 in (14.29 mm) to 3/4 in (19.05 mm)
Height
0.94 in
Weight
0.3500
Outside Diameter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155120BLUE
Zoro #
G401974983
UPC #
066366155129
Country of Origin
China

Dimensions

Height
0.94 in
Outside Diameter
Yes
Length
4.88 in
Width
2.75 in
Inside Diameter
Yes
Overall Width
2.75 in
Overall Height
0.94 in
Overall Length
4.88 in

Details

Material
Steel
Includes
Includes five extractors capable of removing screws from 1/8 in (3.18 mm) to 3/4 in (19.05 mm). #1: 1/8 in (3.18 mm) to 1/4 in (6.35 mm) #2: 1/4 in (6.35 mm) to 5/16 in (7.94 mm) #3: 5/16 in (7.94 mm) to 7/16 in (11.11 mm) #4: 7/16 in (11.11 mm) to 9/16 in (14.29 mm) #5: 9/16 in (14.29 mm) to 3/4 in (19.05 mm)
Weight
0.3500
Finish
Steel
Application
Spiral screw extractors are used to remove broken or seized screws and bolts.
Color
Steel

Description

Spiral screw extractors are used to remove broken or seized screws and bolts. Each extractor is clearly labeled for easy identification. The hardened steel extractor securely grips the head of the broken fastener for ease of removal. Includes five extractors capable of removing screws from 1/8 in (3 mm) to 3/4 in (19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.