Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(5-Piece) Steel and Titanium Nitride Countersink Set

  • Mfr # 589201

  • Zoro # G801974880


product price: $11.55
/ea

Key Features

Finish
Gold
Overall Length
4.5 in
Width
4.75 in
Application
For use on soft metals, wood, and plastic.
Overall Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589201
Zoro #
G801974880
UPC #
066366589207
Country of Origin
China

Dimensions

Overall Length
4.5 in
Width
4.75 in
Overall Width
4.75 in
Outside Diameter
Yes
Length
4.5 in
Inside Diameter
Yes
Overall Height
0.79 in
Height
0.79 in

Details

Finish
Gold
Application
For use on soft metals, wood, and plastic.
Includes
Includes: 1/4 in (6.35 mm), 3/8 in (9.52 mm), 1/2 in (12.7 mm), 5/8 in (15.87 mm), 3/4 in (19.05 mm)
Color
Gold
Weight
0.2400
Material
Steel, Titanium Nitride

Description

Set of five countersink drill bits to set screw and bolt heads below the surface. Ground from special alloy steel with titanium-coated hardened edges, they can be used on soft metals, wood, and plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.