Zoro Homepage

5/8 in x 3 in, 400 PK

  • Mfr # FTC17BK5163

  • Zoro # G711486336


product price: $194.99
/pk 400, $0.49/ea
Free Shipping & Returns

Key Features

Finish
Black ACQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTC17BK5163
Zoro #
G711486336
UPC #
772436182871
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/8 in
Fastener Length
3 in

Details

Finish
Black ACQ

Description

The PWR DRIVE STR is designed to replace lag screws for framing decks or to alleviate the need for standard deck screws leading to potential structural problems. The design of the STR is specific to dimensional lumber used in deck structures and pretty much any other framing needs for that matter, which allows maximum assembly strength. By figuring out all the possible assemblies of a structure, using a mix of 2 x 6 in 152 mm, 2 x 8 in 203 mm, 2 x 10 in 254 mm, 4 x 4 in 101.6 mm, and 6 x 6 in 152 mm, you can cover all possible combinations with only five different lengths of the STR. Fewer screws are necessary to cover anything you may encounter on the jobsite. Each pack of the STR includes a handy reference for the correct lumber combinations ideal for a specific length. Note that the required T-40 tip is included in each pack.


  • • No pre-drilling necessary thanks to self-drilling threads and Type 17 point
  • • Extra wide flat head with nibs for unparalleled fit and finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.