Shop RICHELIEU
See all product information
Create Account
6 5/16-inch (160 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull
- Mfr # BP7348160CHBRZ
- Zoro # G303501140
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Material
Metal
Length
7.01 in
Width
0.55 in
Outer Mounting Hole Ctr. to Ctr.
6.3 in
Includes
8/32 included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP7348160CHBRZ
- Zoro #
- G303501140
- UPC #
- 773199712411
- Country of Origin
- China
Dimensions
- Length
- 7.01 in
- Width
- 0.55 in
- Depth
- 1.06 in
Details
- Color
- Champagne Bronze_Champagne Bronze
- Material
- Metal
- Outer Mounting Hole Ctr. to Ctr.
- 6.3 in
- Includes
- 8/32 included
Description
The unique combination of this pull's slender handle, rounded corners, and tapered feet will refresh any modern kitchen or bathroom. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.