Zoro Homepage

7 1/4-inch (184 mm) Carbide and Titanium Circular Saw Blade

  • Mfr # 416461

  • Zoro # G601974875


product price: $32.45
/ea

Key Features

Depth
max 5 in
Outside Diameter
Yes
Width
7.25 in
Material
Carbide, Titanium
Color
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416461
Zoro #
G601974875
UPC #
066366416466
Country of Origin
Canada

Dimensions

Depth
max 5 in
Outside Diameter
Yes
Width
7.25 in
Inside Diameter
Yes
Length
7.25 in
Overall Width
7.25 in
Overall Length
7.25 in
Thickness
5

Details

Material
Carbide, Titanium
Color
Metal
Weight
0.7500
Application
Angle iron, steel stud, rebar, pipe
Arbor
5/8 in (15.87 mm)
Finish
Metal

Description

Ferrous metal cutting blade makes fast, clean, accurate cuts in all ferrous metals using a portable circular saw. These blades are made using premium C6 micro-grain titanium carbide teeth and are tri-foil brazed using computer-controlled equipment securely anchoring each tooth to the blade body. Each tooth is triple chip ground for cutting hard metals and leaves behind a smooth burr-free cut. This blade is safer and more durable than using bonded abrasives, reduces sparks, and eliminates abrasive wheel dust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.