Shop RICHELIEU
See all product information
Create Account
7 9/16-inch (192 mm) Center to Center Brushed Nickel Transitional Cabinet Pull
- Mfr # BP5254192195
- Zoro # G103501098
product price:Â
$
13.15
/ea
Key Features
Material
Metal
Length
8.94 in
Width
0.47 in
Outer Mounting Hole Ctr. to Ctr.
7.56 in
Includes
8/32 (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP5254192195
- Zoro #
- G103501098
- UPC #
- 773199736776
- Country of Origin
- China
- Color
- Brushed Nickel_Brushed Nickel
- Material
- Metal
- Outer Mounting Hole Ctr. to Ctr.
- 7.56 in
- Includes
- 8/32 (Included)
Dimensions
- Length
- 8.94 in
- Width
- 0.47 in
- Depth
- 1.22 in
Description
Modernize the style in your kitchen or bathroom with this transitional pull from Richelieu. This streamlined and rectangular model, with its square and ornate bases, will give a distinguished look to your designs. This model also offers a handle for appliances. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.