7 9/16-inch (192 mm) Center to Center Satin Gold Contemporary Edge Pull
- Mfr # BP9696192166
- Zoro # G003501204
product price:Â
$
16.79
/ea
Key Features
Material
Aluminum
Length
8.35 in
Width
0.79 in
Outer Mounting Hole Ctr. to Ctr.
7.56 in
Includes
Wood Screw (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP9696192166
- Zoro #
- G003501204
- UPC #
- 773199702665
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8.35 in
- Width
- 0.79 in
- Depth
- 1.73 in
Details
- Color
- Satin Gold_Satin Gold
- Material
- Aluminum
- Outer Mounting Hole Ctr. to Ctr.
- 7.56 in
- Includes
- Wood Screw (Included)
Description
Contemporary Richelieu pull with metal edge. No need to shape your drawer fronts, these pulls will work like a charm! Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.