
7-inch (178 mm) Continuous Rim Diamond Blade for Metal
Mfr # 932971
Zoro # G201974909
product price: $16.99
/eaKey Features
Depth
0.09 in
Material
Diamond
Overall Width
7 in
Thickness
0.09 in
Application Surface
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932971
Zoro #
G201974909
UPC #
066366932973
Country of Origin
China
Dimensions
Depth
0.09 in
Overall Width
7 in
Thickness
0.09 in
Inside Diameter
Yes
Length
7 in
Width
7 in
Outside Diameter
Yes
Overall Length
7 in
Details
Material
Diamond
Application Surface
Metal
Color
Metal
Abrasive Material
Diamond
Weight
0.9000
Application
- For use on porcelain, ceramic tile, marble, and other hard materials requiring a high quality cut
- Wet cutting only
Finish
Metal
Description
Diamond blades are the choice of professionals when cutting masonry, tile, or stone. Synthetic industrial diamonds are carefully selected and bonded to a metal blade body for superior cut performance and service life. Continuous rim diamond blades provide the smoothest cuts and should only be used with a wet cutting tile saw. The blade offers a faster cut, longer life, and consistent cut depth as the blade does not wear like bonded abrasives. A wet cutting continuous rim diamond blade should be used on porcelain, ceramic tile, and other hard materials requiring a clean precise cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.