Zoro Homepage

7-inch (178 mm) Continuous Rim Turbo Diamond Blade for Metal

  • Mfr # 937501

  • Zoro # G701974911


product price: $21.45
/ea

Key Features

Color
Metal
Width
7 in
Overall Width
7 in
Abrasive Material
Diamond
Depth
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937501
Zoro #
G701974911
UPC #
066366937503
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Overall Width
7 in
Depth
0.09 in
Thickness
0.09 in
Outside Diameter
Yes
Overall Length
7 in
Inside Diameter
Yes

Details

Color
Metal
Abrasive Material
Diamond
Finish
Metal
Application Surface
Metal
Application
- For use on harder materials such as granite, marble, and stone, to reduce chipping - Wet or dry cutting
Weight
0.9200
Material
Diamond

Description

Diamond blades are the choice of professionals when cutting masonry, tile, or stone. Synthetic industrial diamonds are carefully selected and bonded to a metal blade body for superior cut performance and service life. Continuous rim turbo diamond blades offer aggressive cutting action with a smooth quality cut. A continuous rim turbo blade can be used for either dry or wet cutting. The blade offers a faster cut, longer life, and consistent cut depth as the blade does not wear like bonded abrasives. A continuous rim turbo blade offers aggressive dry or wet cutting and should be used on harder materials such as granite, marble, and stone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.