Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-inch (178 mm) Segmented Rim Diamond Blade for Concrete

  • Mfr # 937691

  • Zoro # G801974910


product price: $21.41
/ea

Key Features

Application
- Most aggressive cutting action - For use on concrete, brick, and block - Dry cutting only
Overall Width
7 in
Application Surface
Concrete
Outside Diameter
Yes
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937691
Zoro #
G801974910
UPC #
66366937695
Country of Origin
China

Dimensions

Overall Width
7 in
Outside Diameter
Yes
Overall Length
7 in
Width
7 in
Inside Diameter
Yes
Thickness
0.09 in
Length
7 in
Depth
0.09 in

Details

Application
- Most aggressive cutting action - For use on concrete, brick, and block - Dry cutting only
Application Surface
Concrete
Material
Diamond
Weight
0.9250
Abrasive Material
Diamond
Finish
Metal
Color
Metal

Description

Diamond blades are the choice of professionals when cutting masonry, tile, or stone. Synthetic industrial diamonds are carefully selected and bonded to a metal blade body for superior cut performance and service life. Segmented rim diamond blades offer the most aggressive cut and should only be used for dry cutting. The blade offers a faster cut, longer life, and consistent cut depth as the blade does not wear like bonded abrasives. Segmented rim blades offer aggressive dry cutting and should be used on concrete block and brick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.