(7-Piece) 2-inch (51 mm) 36 to 120 Grit Twist Lock Assorted Discs with Backing Pad Set

  • Mfr # 274081

  • Zoro # G902446491


product price: $15.15
/ea

Key Features

Overall Diameter
Yes
Abrasive Material
Zirconium Oxide
Grit
36, 80, 120
Color
Blue, Beige, Red, Gray
Weight
0.3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274081
Zoro #
G902446491
UPC #
66366274080
Country of Origin
China

Dimensions

Overall Diameter
Yes
Depth
2.25 in
Inside Diameter
Yes
Outside Diameter
Yes
Width
2 in
Thickness
2.25 in
Overall Width
2 in
Length
2 in
Overall Length
2 in
Mounting Hole Size
0.25 in

Details

Abrasive Material
Zirconium Oxide
Grit
36, 80, 120
Color
Blue, Beige, Red, Gray
Weight
0.3200
Application
High rpm ratings allow the discs to be used in a wide range of tools from high rpm die grinders and air tools to standard portable electric drills.
Finish
Blue, Beige, Red, Gray
Includes
Sanding discs: 36, 80, and 120 grit. Nonwoven discs: fine, medium, and coarse. Rubber backing pad with arbor.
Material
Metal, Wood
Arbor
0.25 in
Material Application
Metal, Wood

Description

Small Twist Lock wheels come in a wide range of discs. Wheels for stripping paint, sanding surfaces, preparing surfaces for painting, and buffing are all easily changed with a half twist. The supplied 1/4 in (6 mm) arbor accepts a rubber backing pad onto which the wheels are locked into position. High rpm ratings allow the discs to be used in a wide range of tools from high rpm die grinders and air tools to standard portable electric drills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.