
(7-Piece) 3-inch (76 mm) 36 to 120 Grit Twist Lock Assorted Discs with Backing Pad Set
Mfr # 274041
Zoro # G502446488
product price: $20.69
/eaKey Features
Overall Diameter
Yes
Abrasive Material
Zirconium Oxide
Grit
36, 80, 120
Color
Blue, Beige, Red, Gray
Overall Width
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274041
Zoro #
G502446488
UPC #
066366274042
Country of Origin
China
Dimensions
Overall Diameter
Yes
Overall Width
3 in
Length
3 in
Inside Diameter
Yes
Depth
2.25 in
Thickness
2.25 in
Width
3 in
Outside Diameter
Yes
Mounting Hole Size
0.25 in
Overall Length
3 in
Details
Abrasive Material
Zirconium Oxide
Grit
36, 80, 120
Color
Blue, Beige, Red, Gray
Application
High rpm ratings allow the discs to be used in a wide range of tools from high rpm die grinders and air tools to standard portable electric drills.
Weight
0.3200
Finish
Blue, Beige, Red, Gray
Material
Metal, Wood
Arbor
0.25 in
Includes
Sanding discs: 36, 80, and 120 grit.
Nonwoven discs: fine, medium, and coarse.
Rubber backing pad with arbor.
Material Application
Metal, Wood
Description
Small Twist Lock wheels come in a wide range of discs. Wheels for stripping paint, sanding surfaces, preparing surfaces for painting, and buffing are all easily changed with a half twist. The supplied 1/4 in (6 mm) arbor accepts a rubber backing pad onto which the wheels are locked into position. High rpm ratings allow the discs to be used in a wide range of tools from high rpm die grinders and air tools to standard portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.