8-inch (203 mm) Round Furniture Leg with Levelling Glide, Matte Chrome

  • Mfr # 502032174

  • Zoro # G203076311


product price:  $16.79
/ea

Key Features

Material
Steel
Finish
Matte Chrome
Height
8
Color
Matte Chrome
Weight
0.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502032174
Zoro #
G203076311
UPC #
773199757412
Country of Origin
China

Dimensions

Height
8
Width
2.13

Details

Material
Steel
Finish
Matte Chrome
Color
Matte Chrome
Weight
0.04
Capacity
150 kg

Description

Combining functionality and versatile contemporary design, these aluminum legs will perfectly complement your furniture. The legs can be adjusted to your desired height. Mounting plate is welded on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.