90 Degree Glass-to-Glass Magnetic Pool Gate Latch, Stainless Steel

  • Mfr # PGLGG090170

  • Zoro # G503435023


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel: 316
Width
2.76
Height
3.94
Length
4.33
Weight
2.59
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGLGG090170
Zoro #
G503435023
UPC #
773199662563
Country of Origin
China

Dimensions

Width
2.76
Height
3.94
Length
4.33

Details

Material
Stainless Steel: 316
Weight
2.59
Finish
Stainless Steel
Color
Stainless Steel

Description

This latch is ideal for a glass gate or perimeter surrounding a pool, and is designed to stop the glass door when it reaches the windbreak. The latch is ideal for making the corner junction between two glass panels in a pool area. The magnetic latch further secures the glass door lock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.