
90 Degree Wall-to-Glass/Post-to-Glass Mount Adjustable Spring-Loaded Pool Gate Hinge, Stainless Steel (Discontinued)
- Mfr # PGHSQPG03170
- Zoro # G103434983
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PGHSQPG03170
Zoro #
G103434983
UPC #
773199662648
Country of Origin
China
Dimensions
Width
1.77
Height
4.53
Length
2.76
Details
Finish
Stainless Steel
Color
Stainless Steel
Material
Stainless Steel: 316
Weight
1.93
Description
90° Pool Gate Hinge with adjustable tension, designed to open outward and to be installed on a post (round or square) or on a wall. In order to adjust the tension, simply remove the coned cap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.