Zoro Homepage

Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black

  • Mfr # 615110190

  • Zoro # G504654126


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Material
Steel, ABS
Capacity
max 150 kg
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615110190
Zoro #
G504654126
UPC #
773199743859
Country of Origin
Italy

Details

Material
Steel, ABS
Capacity
max 150 kg
Color
Black

Description

Practical table leg for dining or work tables. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.