Zoro Homepage

Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel

  • Mfr # 615110175

  • Zoro # G504653839


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Steel, ABS
Capacity
max 150 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615110175
Zoro #
G504653839
UPC #
773199658825
Country of Origin
Italy

Details

Color
Brushed Nickel
Material
Steel, ABS
Capacity
max 150 kg

Description

Practical table leg for dining or work tables. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.