Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown
- Mfr # 205100060
- Zoro # G504653808
product price:Â
$
20.35
/ea
Key Features
Color
Dark Brown
Material
Aluminum
Capacity
200 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205100060
- Zoro #
- G504653808
- UPC #
- 773199716792
- Country of Origin
- Italy
Details
- Color
- Dark Brown
- Material
- Aluminum
- Capacity
- 200 kg
Description
Modern elegant furniture leg with unique mounting plate that gives you five options to position the leg. Heavy-duty and adjustable. Easy to install.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.