
Adjustable Furniture Leg, 4 23/32 in (120 mm), Matte Black, PK 4
Mfr # 555120900
Zoro # G004653964
product price:Â $73.69
/pk 4, $18.42/eaKey Features
Color
Matte Black
Capacity
max 350 kg
Size
49 mm x 49 mm
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555120900
Zoro #
G004653964
UPC #
773199743309
Country of Origin
Italy
Dimensions
Size
49 mm x 49 mm
Details
Color
Matte Black
Capacity
max 350 kg
Material
Metal
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.