Adjustable Furniture Leg, 4 23/32 in (120 mm), Stainless Steel, PK 4

  • Mfr # 555120170

  • Zoro # G704653974


product price:  $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
Metal
Size
49 mm x 49 mm
Capacity
max 350 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555120170
Zoro #
G704653974
UPC #
773199743286
Country of Origin
Italy

Dimensions

Size
49 mm x 49 mm

Details

Color
Stainless Steel
Material
Metal
Capacity
max 350 kg

Description

Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.