
Adjustable Furniture Leg, 7 7/8 in (200 mm), Aluminum
Mfr # 80420010
Zoro # G604653838
product price:Â $44.19
/eaKey Features
Size
30 mm x 30 mm
Material
Metal
Capacity
max 40 kg
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80420010
Zoro #
G604653838
UPC #
773199663010
Country of Origin
Italy
Dimensions
Size
30 mm x 30 mm
Details
Material
Metal
Capacity
max 40 kg
Color
Aluminum
Description
Adjustable square furniture leg designed for modern, minimalist, and contemporary styles. Made to mount flush to your furniture's corners. Comes with possible height adjustment of 1/2 in (12.7 mm).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.