Shop RICHELIEU
See all product information
Create Account
Adjustable Furniture Leg, 9 27/32 in (250 mm), Stainless Steel, PK 4
- Mfr # 555250170
- Zoro # G804654079
product price:Â
$
148.99
/pk of 4, $37.25/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Material
Metal
Size
49 mm x 49 mm
Capacity
max 350 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555250170
- Zoro #
- G804654079
- UPC #
- 773199743385
- Country of Origin
- Italy
- Color
- Stainless Steel
- Material
- Metal
- Capacity
- max 350 kg
Dimensions
- Size
- 49 mm x 49 mm
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.