Shop RICHELIEU
See all product information
Create Account
Adjustable Legs for Children's Furniture, 23 in (584 mm), White and Red, PK 4
- Mfr # 6543080
- Zoro # G204654075
product price:Â
$
218.99
/pk of 4, $54.75/ea
Free Shipping & Returns
Key Features
Color
White and Red
Material
Steel
Capacity
max 150 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6543080
- Zoro #
- G204654075
- UPC #
- 773199662259
- Country of Origin
- Italy
- Color
- White and Red
- Material
- Steel
- Capacity
- max 150 kg
Description
Finally a folding table leg that enhances the look of your furniture. Perfect for training tables or occasional extra tables at home. Height adjustable and easy to install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.