Zoro Homepage

Adjustable Square Leg, 27 3/4 in (705 mm), Aluminum

  • Mfr # 642705010

  • Zoro # G004654060


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Aluminum
Capacity
150 kg
Size
3 15/16 in x 3 15/16 in (100 mm x 100 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642705010
Zoro #
G004654060
UPC #
773199743750
Country of Origin
Italy

Dimensions

Size
3 15/16 in x 3 15/16 in (100 mm x 100 mm)

Details

Material
Steel
Color
Aluminum
Capacity
150 kg

Description

Contemporary square leg for high tables or counters. One of the easiest ways to customize your table or counter. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.