Adjustable Stainless Steel Leg, 27 in (686 mm), Stainless Steel

  • Mfr # 61758627170

  • Zoro # G904653873


product price:  $105.29
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Capacity
2000 lbs
Standards
NSF, RoHS
Material
Stainless Steel 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61758627170
Zoro #
G904653873
UPC #
773199743866
Country of Origin
China

Details

Color
Stainless Steel
Capacity
2000 lbs
Standards
NSF, RoHS
Material
Stainless Steel 304

Description

Structural-style table legs made of steel to add a unique modern and industrial look to your projects. Suitable for a dinner table or an office table. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.