Zoro Homepage

Adjustable Table Leg, 22 1/2 in (570 mm), Black

  • Mfr # 61457090

  • Zoro # G704653943


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Capacity
max 150 kg
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61457090
Zoro #
G704653943
UPC #
8022543086350
Country of Origin
Italy

Details

Color
Black
Capacity
max 150 kg
Material
Steel

Description

Practical table leg for dining or work tables. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.