
Adjustable Table Leg, 25 5/8 in (650 mm), Black
Mfr # 61471090
Zoro # G604653791
product price: $61.99
/eaKey Features
Capacity
max 150 kg
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61471090
Zoro #
G604653791
UPC #
8022543086367
Country of Origin
Italy
Details
Capacity
max 150 kg
Material
Steel
Color
Black
Description
Practical table leg for dining or work tables. Adjustable and easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.