
Adjustable Table Leg, 27 1/2 in (700 mm), Black, PK 4
Mfr # 61571090
Zoro # G704654018
product price: $225.99
/pk 4, $56.50/ea
Free Shipping & Returns
Key Features
Capacity
max 150 kg
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61571090
Zoro #
G704654018
UPC #
8022543048037
Country of Origin
Italy
Details
Capacity
max 150 kg
Color
Black
Material
Metal
Description
Practical table leg for dining or work tables. Adjustable and easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.