Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Table Leg, 28 in (710 mm), Black

  • Mfr # 62071090

  • Zoro # G804654055


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Capacity
max 150 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62071090
Zoro #
G804654055
UPC #
8022543051334
Country of Origin
Italy

Details

Material
Metal
Color
Black
Capacity
max 150 kg

Description

Practical table leg for high tables, bars, and counters. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.