
Adjustable Table Leg, 28 in (710 mm), Chrome
Mfr # 620710140
Zoro # G704654117
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Capacity
max 150 kg
Color
Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
620710140
Zoro #
G704654117
UPC #
773199743842
Country of Origin
Italy
Details
Capacity
max 150 kg
Color
Chrome
Material
Metal
Description
Practical table leg for dining or work tables. Adjustable and easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.