Zoro Homepage

Adjustable Table Leg, 28 in (710 mm), White

  • Mfr # 62071030

  • Zoro # G504654065


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Material
Metal
Capacity
max 150 kg
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62071030
Zoro #
G504654065
UPC #
8022543051280
Country of Origin
Italy

Details

Material
Metal
Capacity
max 150 kg
Color
White

Description

Practical table leg for high tables, bars, and counters. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.