Adjustable Table Leg, 40 1/8 in (1010 mm), Stainless Steel
- Mfr # 620120170
- Zoro # G104654205
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Material
Metal
Capacity
max 331 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620120170
- Zoro #
- G104654205
- UPC #
- 773199658801
- Country of Origin
- Italy
- Color
- Stainless Steel
- Material
- Metal
- Capacity
- max 331 lbs
Description
Practical table leg for high table, bar, or counter applications. Adjustable and easy to install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.