
Appliance Casters, Fixed, with Threaded Stem, Zinc, White
Mfr # F22817
Zoro # G104653901
product price: $12.65
/eaKey Features
Application
Tile/Ceramic/ Linoleum, Hardwood/Laminate
Load Capacity
115 kg
Material
Plastic, Metal
Stem Dia.
15/16 in (23.8 mm) − 18 x 7/8 in (22.2 mm)
Color
Zinc, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22817
Zoro #
G104653901
UPC #
057507228178
Country of Origin
China
Dimensions
Stem Dia.
15/16 in (23.8 mm) − 18 x 7/8 in (22.2 mm)
Details
Application
Tile/Ceramic/ Linoleum, Hardwood/Laminate
Load Capacity
115 kg
Material
Plastic, Metal
Color
Zinc, White
Description
This aluminum black on black caster will add a vintage look to your furniture with the modern functions of a caster.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.