Avellino Collection 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull

  • Mfr # BP52796195

  • Zoro # G900970424


product price:  $8.25
/ea

Key Features

Finish
Brushed Nickel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP52796195
Zoro #
G900970424
UPC #
773199321927
Country of Origin
China

Details

Finish
Brushed Nickel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Cabinet Pull

Description

This sleek pull has a tubular stainless steel bar and metal posts to give a modern aesthetic that blends well with any kitchen or bathroom decor. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •Contemporary cabinet and drawer handle for kitchens and bathrooms
  • •Center to Center measurement (distance between the drill holes): 3 3/4 in (96 mm)
  • •Length (from left to right): 4 5/16 in (109 mm)
  • •Width (top-to-bottom): 1/2 in (13 mm)
  • •Projection (front to back): 1 1/4 in (32 mm)
  • •Finish: Brushed Nickel, made of 201 Grade Stainless Steel
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.